Shop All Limit Switches
Honeywell
Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side
Mfr # 1LS1-L
Zoro # G4051966
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Roller Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 1LS1-L
- Zoro # G4051966
- Country of Origin United States
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 2.7 in |
Height | 4.05" |
Width | 1.19" |
Actuator Length | 1.50" |
Depth | 1.13" |
Body Depth - Limit Switch | 1.13 in |
Roller Dia. | 0.75 in |
Actuator Length - Limit Switch | 1.5 in |
Body Width - Limit Switch | 1.19 in |
Roller Width | 0.25 in |
Connection Size | 1/2 in. NPT |
Overall Depth | 2.25 in |
Body Depth | 1.13 in |
Roller Diameter | 0.75 in |
Body Height | 2.7 in |
Overall Width | 1.57 in |
Overall Height | 3.7 in |
Body Width | 1.57 in |
Mounting Hole Diameter | 0.19 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 480V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.7 in, Body Width - Limit Switch 1.19 in, Body Depth - Limit Switch 1.13 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 3, 4, 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Coax Connector T PL259 (215-55101)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 420A Cu, 340A Al, 600V (9080LBA164101)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ81)
- HONEYWELL Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01K8C)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA6B)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A4J)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN62)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- Honeywell Limit Switches