Shop All Limit Switch Heads
Honeywell
Limit Switch Replacement Rotary Head for LSJ-M Series
Mfr # LSZ1JGM
Zoro # G4628531
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Style Wobble Stick
- Actuator Location Top
- Actuator Length 13 in
- For Use With HDLS LSJ-7M Switches
- NEMA Rating 1, 3, 4, 4X, 6, 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # LSZ1JGM
- Zoro # G4628531
- Country of Origin United States
- Category Limit Switch Heads
Dimensions
Actuator Length | 13 in |
Details
Item | Limit Switch Head |
Actuator Style | Wobble Stick |
Actuator Location | Top |
For Use With | HDLS LSJ-7M Switches |
NEMA Rating | 1, 3, 4, 4X, 6, 6P |
Movement | CW and CCW |
Standards | RoHS |
IP Rating | Not Rated |
Operating Temp. | 10 Degrees to 200 Degrees F |
Description/Special Features | Spring Wire Head |
Voltage Rating | 600V AC/250V DC |
Travel | Pretravel 4 in |
Compatible with Series | HDLS, LSJ |
Operating Temperature - Minimum | 10 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Brand | Honeywell |
NEMA Enclosure Rating | 1, 3, 4, 4X, 6, 6P |
Series | LS |
Directional Movement | Omnidirectional |
Description
Limit Switch Head, Actuator Style Wobble Stick, Actuator Location Top, Actuator Length 13 in, Contact Form Not Applicable, Amps Not Applicable, Voltage Rating 600V AC/250V DC, Travel Pretravel 4 in, Movement CW and CCW, Operating Force Not Applicable, Operating Temp. 10 Degrees to 200 Degrees F, NEMA Rating 1, 3, 4, 4X, 6, 6P, IP Rating Not Rated, Standards RoHS, For Use With HDLS LSJ-7M Switches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- HONEYWELL Limit Switch Replacement Rotary Head for LSR Series (LSZ1R)
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- DAYTON Limit Swtch Head, Wbbl Stck, Top, UL/CSA/CE (11X479)
- Honeywell Limit Switch Heads