Shop All Limit Switches
Honeywell
Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top
Mfr # 914CE18-9
Zoro # G4093722
original price:
$191.31
10% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 914CE18-9
- Zoro # G4093722
- Country of Origin United Kingdom
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 1.73 in |
Height | 1.93" |
Body Width - Limit Switch | 1.58 in |
Width | 1.58" |
Depth | 0.63" |
Actuator Length | 0.62" |
Actuator Length - Limit Switch | 0.62 in |
Body Depth - Limit Switch | 0.63 in |
Body Depth | 0.63 in |
Body Width | 1.57 in |
Mounting Hole Diameter | 0.2 in |
Body Height | 1.73 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.62 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Blade (10061501)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (EX-Q)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (EX-N15)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-6)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01C)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- Honeywell Limit Switches