Shop All Limit Switches
Honeywell
Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top
Mfr # BZV6-2RQ
Zoro # G4059291
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BZV6-2RQ
- Zoro # G4059291
- Country of Origin United States
- Category Limit Switches
Dimensions
Actuator Length | 0.75" |
Body Depth - Limit Switch | 1.0 in |
Depth | 3.04" |
Actuator Length - Limit Switch | 0.75 in |
Width | 1.00" |
Body Width - Limit Switch | 3.04 in |
Body Height - Limit Switch | 1.75 in |
Height | 2.50" |
Body Depth | 1 in |
Overall Depth | 1 in |
Body Width | 3.04 in |
Body Height | 1.75 in |
Mounting Hole Diameter | 0.17 in |
Overall Width | 3.04 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.75 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Bottom Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 8.25A (CR123H950A)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x180mm, Lt G (CP354518)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14JUH32AF)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR141)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD3K)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (EX-N15)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD1A)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN2)
- Honeywell Limit Switches & Accessories