Shop All Limit Switches
Honeywell
Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top
Mfr # BZV6-2RN
Zoro # G4323261
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 15A @ 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BZV6-2RN
- Zoro # G4323261
- Country of Origin United States
- Category Limit Switches
Dimensions
Depth | 3.04" |
Height | 2.50" |
Actuator Length | 0.97" |
Width | 1.00" |
Body Height - Limit Switch | 1.75 in |
Body Width - Limit Switch | 3.04 in |
Body Depth - Limit Switch | 1.0 in |
Actuator Length - Limit Switch | 0.97 in |
Body Height | 1.75 in |
Overall Depth | 1 in |
Body Depth | 1 in |
Body Width | 3.04 in |
Overall Width | 3.04 in |
Mounting Hole Diameter | 0.17 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 2A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.97 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.04 in, Body Depth - Limit Switch 1 in, Boot Sealed Actuator - Limit Switch Yes, Body Style - Limit Switch Miniature, NEMA Rating 1, 3, 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Rotary Handle, Black (VLSHA7)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK1A-8C)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ8)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01D)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXM4N)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A2A)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN3K)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- Honeywell Limit Switches & Accessories