Shop All Limit Switch Arms & Actuators
Honeywell
Limit Switch Lever Arm, 21 In. Arm L
Mfr # LSZ54P
Zoro # G3983445
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 21 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Arm Material Aluminum
- Actuator Type Rod
- Arm Depth 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ54P
- Zoro # G3983445
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 21 in |
Arm Depth | 0.75 in |
Arm Width | 0.75 in |
Arm Length - Maximum | 20 in |
Details
Item | Rod Lever Actuator |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel |
Arm Material | Aluminum |
Actuator Type | Rod |
Actuator Style | Rod |
Standards | RoHS |
Compatible with Brand | Honeywell |
Series | LSZ |
Compatible with Series | 14CE, 914CE, HDLS, LS |
Arm Adjustability | Adjustable |
Description
Rod Lever Actuator, Actuator Type Rod, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 21 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Aluminum, Roller Material Not Applicable, Arm Width 0.75 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55C)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- Honeywell Limit Switch Arms & Actuators