Shop All Limit Switches
Honeywell
Limit Switch, Ball Bearing, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top
Mfr # 914CE66-6
Zoro # G4061985
original price:
$447.60
39% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Plunger
- Actuator Style - Limit Switch Ball Bearing, Plunger
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 5A @ 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 914CE66-6
- Zoro # G4061985
- Country of Origin United Kingdom
- Category Limit Switches
Dimensions
Width | 1.58" |
Depth | 0.63" |
Body Height - Limit Switch | 1.73 in |
Body Depth - Limit Switch | 0.63 in |
Body Width - Limit Switch | 1.58 in |
Actuator Length - Limit Switch | 0.98 in |
Actuator Length | 0.98" |
Height | 1.93" |
Body Depth | 0.63 in |
Body Width | 1.57 in |
Body Height | 1.73 in |
Mounting Hole Diameter | 0.2 in |
Description
Non Plug-In Limit Switch, Actuator Style - Limit Switch Ball Bearing, Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.98 in, Body Height - Limit Switch 1.73 in, Body Width - Limit Switch 1.58 in, Body Depth - Limit Switch 0.63 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 13, 2, 3, 3R, 4, 6, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ62)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (3LS1)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ2)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ2)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS58)
- EATON Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 400V AC, Actuator Location: Side (LS-S11S-RRM)
- Honeywell Limit Switches