Shop All Limit Switch Arms & Actuators
Honeywell
Limit Switch Acuator Roller Lever
Mfr # LSZ51P
Zoro # G4111064
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ51P
- Zoro # G4111064
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Width | 0.75 in |
Arm Depth | 0.83 in |
Arm Length - Maximum | 1.5 in |
Roller Diameter | 0.75 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel |
Roller Position | Front |
Arm Material | Zinc |
Roller Material | Nylon |
Actuator Type | Standard Roller |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Compatible with Series | 14CE, 914CE, HDLS |
Series | LSZ51 |
Compatible with Brand | Honeywell |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Panel, 2 W, 5V, DC Cable Connector (RingSpotSolar2WhtUS)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA102)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51A)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51C)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- Honeywell Switches