Shop All Limit Switch Arms & Actuators
Honeywell
Limit Switch Acuator Roller Lever
Mfr # LSZ51D
Zoro # G4301263
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.5 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ51D
- Zoro # G4301263
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.5 in |
Arm Depth | 0.52 in |
Arm Width | 0.75 in |
Roller Diameter | 0.75 in |
Length- Radius Maximum | 1.5 in. (38.1mm) |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel |
Roller Position | Back |
Arm Material | Steel |
Roller Material | Steel |
Actuator Type | Standard Roller |
Actuator Style | Rotary Lever Roller |
Standards | RoHS |
Roller Type | Steel |
Roller Mounting | Back Mount |
Operator Type | Limit Switch Roller Lever |
Shaft Type | Non-Adjustable, Straight |
Compatible with Series | 14CE, 914CE, HDLS |
Compatible with Brand | Honeywell |
Series | LSZ51 |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.5 in, Roller Position Back, Roller Dia. 0.75 in, Roller Width 0.5 in, Arm Material Steel, Roller Material Steel, Arm Width 0.75 in, Arm Depth 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NO, 4p (E57PS-12UPN4-Q)
- MURR ELEKTRONIK M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm (7000-14581-0000000)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 (JBX3510WH-A)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- HONEYWELL Limit Switch Lever Arm, 12 In. Arm L (LSZ54R)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- HONEYWELL Limit Switch Lever Arm, 6 In. Arm L (LSZ61)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55E)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- Honeywell Limit Switch Arms & Actuators