Shop All Limit Switch Arms & Actuators
Honeywell
Limit Switch Acuator Roller Lever
Mfr # LSZ51A
Zoro # G4180635
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX
- Roller Position Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ51A
- Zoro # G4180635
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Width | 0.75 in |
Arm Depth | 0.83 in |
Roller Diameter | 0.75 in |
Length- Radius Maximum | 1.5 in. (38.1mm) |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX |
Roller Position | Front |
Roller Material | Nylon |
Arm Material | Zinc |
Actuator Type | Standard Roller |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Roller Mounting | Front Mount |
Operator Type | Limit Switch Roller Lever |
Shaft Type | Non-Adjustable, Straight |
Compatible with Series | 14CE, 914CE, HDLS |
Compatible with Brand | Honeywell |
Series | LSZ51 |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, BX, BX2, CX, LSX, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (692-SC)
- HONEYWELL Limit Switch Lever Arm, 21 In. Arm L (LSZ54P)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51P)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007EA13)
- Honeywell Limit Switches & Accessories