Shop All Gas Detection Accessories
Honeywell
LAM
Mfr # W03-3015-000
Zoro # G301253416
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5 51/100 in
- Height 1 69/100 in
- Length 5 51/100 in
- Standards cETLus Certified
- Width 3 24/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3015-000
- Zoro # G301253416
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Depth | 5 51/100 in |
Height | 1 69/100 in |
Length | 5 51/100 in |
Width | 3 24/25 in |
Overall Depth | 5.51 in |
Overall Width | 3.96 in |
Overall Length | 5.51 in |
Overall Height | 1.69 in |
Details
Standards | cETLus Certified |
Features | Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter |
Item | Gas Cover Assembly |
For Use With | BW(TM) RigRat |
Series | BW RigRat |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Alert Type | Light, Sound, Vibration |
Sub-Brand | BW |
Description
Gas Cover Assembly, Product Type Gas Cover Assembly, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 5.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734523)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- NMC Danger Combustible Sign, D660PB (D660PB)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, XL, 25/Qty (TY127SWHXL002500)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- Honeywell Gas Detection Accessories