Shop All Gas Detection Accessories
Honeywell
LAM
Mfr # W03-3005-000
Zoro # G801253404
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 24/25 in
- Height 2 17/50 in
- Depth 5 51/100 in
- For Use With BW(TM) RigRat
- Length 5 51/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3005-000
- Zoro # G801253404
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 3 24/25 in |
Height | 2 17/50 in |
Depth | 5 51/100 in |
Length | 5 51/100 in |
Overall Length | 5.51 in |
Overall Height | 2.34 in |
Overall Width | 3.96 in |
Overall Depth | 5.51 in |
Details
Item | Gas Cover |
For Use With | BW(TM) RigRat |
Features | Gas Cover |
Series | BW RigRat |
Sub-Brand | BW |
Description
Gas Cover, Product Type Gas Cover, Series BW RigRat, Sub-Brand BW, Overall Depth 5.51 in, For Use With BW(TM) RigRat, Overall Height 2.34 in, Overall Length 5.51 in, Overall Width 3.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- GARDNER BENDER FRICTION TPE 3/4""X30' BLK (GTF-300N)
- PETZL Compact Energy Absorber (L010AB00)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Please Use Other Door, Landscape, D-35-L-2163 (OS-DS-D-35-L-2163)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- Honeywell Gas Detection Accessories