Shop All Gas Detection Accessories
Honeywell
LAM
Mfr # W03-2009-000
Zoro # G401253415
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11/20 in
- Depth 1 9/50 in
- Length 1 9/50 in
- Features Can Be Used On A Bench Top or Mounted On The Wall, Data Storage On A Standard SD Card, Deployable As A Standalone Cradle or A Controller-Based System with Up To 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging, and Records Management, Networking Capability, Optimized for Field Use - Does Not Require A Computer to Operate, Supports A Wide Variety of Gases, Including Exotics
- Standards cETLus Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # W03-2009-000
- Zoro # G401253415
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Height | 11/20 in |
Depth | 1 9/50 in |
Length | 1 9/50 in |
Width | 91/100 in |
Overall Width | 0.91 in |
Overall Height | 0.55 in |
Overall Depth | 1.18 in |
Overall Length | 1.18 in |
Details
Features | Can Be Used On A Bench Top or Mounted On The Wall, Data Storage On A Standard SD Card, Deployable As A Standalone Cradle or A Controller-Based System with Up To 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging, and Records Management, Networking Capability, Optimized for Field Use - Does Not Require A Computer to Operate, Supports A Wide Variety of Gases, Including Exotics |
Standards | cETLus Certified |
For Use With | BW(TM) RigRat, MicroRAE, MiniRAE 3000, MiniRAE Lite, MulitRAE Lite (Pumped Version Only), MultiRAE Benzene, MultiRAE Pro, ppb RAE3000, QRAE 3, ToxiRAE Pro, ToxiRAE Pro CO2, ToxiRAE Pro LEL, ToxiRAE Pro PID, UltraRAE 3000 |
Item | Gas I/O Connector |
Material | Rubber |
Sub-Brand | BW |
Alert Type | Light, Sound, Vibration |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Series | BW RigRat |
Description
Gas I/O Connector, Product Type Gas I/O Connector, Series BW RigRat, Sub-Brand BW, Features Can Be Used On A Bench Top or Mounted On The Wall, Data Storage On A Standard SD Card, Deployable As A Standalone Cradle or A Controller-Based System with Up To 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging, and Records Management, Networking Capability, Optimized for Field Use - Does Not Require A Computer to Operate, Supports A Wide Variety of Gases, Including Exotics
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-PP)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, S, 1 PR (G-ILD-IMPC5-02-S)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- Honeywell Gas Detection Accessories