Shop All EMT Supplies
Honeywell
Laerdal Pocket Mask, Disposable
Mfr # 42820011
Zoro # G4041107
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mask, Case
- Kit Type Bulk
- Number of Components 3
- Size Universal
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 42820011
- Zoro # G4041107
- UPC # 00913669744669
- Country of Origin United States
- Category EMT Supplies
Dimensions
Size | Universal |
Height | 5 1/4 in |
Width | 1 7/8 in |
Length | 4 1/4 in |
Details
Item | Laerdal Pocket Mask |
Includes | Mask, Case |
Kit Type | Bulk |
Number of Components | 3 |
People Served | 1 |
Case Type | Belt Pouch |
Disposable | Yes |
Case Color | Clear |
Case Material | Plastic |
Industry Type | Healthcare |
Description
Laerdal Pocket Mask, Size Universal, Kit Type Bulk, Number of Components 3, 1 People Served, Case Type Belt Pouch, Case Material Plastic, Case Color Clear, Disposable Yes, Height 5 1/4 in, Length 4 1/4 in, Width 1 7/8 in, Includes Mask, Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- ZEPPELINPRODUCTS ZeppelinProducts UGA-BTX1-KHK Georgia Toiletry Bag Waxed Canvas; 12 x 7 x 7 (UGA-BTX1-KHK)
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- FIRST AID ONLY First Aid Kit Fanny Pack, Fabric Case, 49 Pieces (30500)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- HONEYWELL Scissors, 4 In. L, Red Handle, Angled, Metal (752577)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- DYNAREX Dynarex Wood Tongue Depressors, Non-Sterile Senior, 6inL , 5000 Pcs (4312)
- Honeywell EMT Supplies