Shop All Bandages
Honeywell
Knuckle Bandage, Beige, Heavy Woven, PK40
Mfr # 010811
Zoro # G2749914
product price: $7.99
/pk 40, $0.20/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 3 1/4 in
- Bandage Color Beige
- Unitized Unitized
- Bandage Shape Knuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 1/4 in |
Bandage Length | 3 3/4 in |
Bandage Width | 3 1/4 in |
Width | 3 3/4 in |
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Knuckle, Bandage Width 3 1/4 in, Bandage Length 3 3/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2009, Compatible Manufacturer Part Number 342F, Package Type Box, Bandage Color Beige, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Soap, ORG, 2 oz, Citrus/Floral/Spicy, PK144 (32966)
- THINK SAFE First Voice 4in x 5 Yards Self Adhesive Bandage, Non-Latex , True Red, Pack of 4 (TS-3190-4R)
- ILC Replacement for Sellstrom 11-11 Monitor Cabinet replacement light bulb lamp (11-11 MONITOR CABINET SELLSTROM)
- INVACARE Full-Length Upholstered Armrest Pad (TAGAC015450)
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- FIRST AID ONLY Elbow and Knee Bandage, Plastic, PK25 (H109)
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- BAND-AID Flexible Fabric Adhesive Bandages, Assorted Sizes, Box of 100 Bandages, 100PK (JOJ115078)
- MCKESSON Tan Adhesive Strip, 3/4 x 3 Inch, 100PK (16-4813)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK100 (68033)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- Honeywell Bandages