Shop All Gas Detection Accessories
Honeywell
Kit
Mfr # W03-3043-000
Zoro # G901253410
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 23/50 in
- Length 3 3/20 in
- Features Clamp Kit
- Depth 3 3/20 in
- For Use With BW(TM) RigRat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3043-000
- Zoro # G901253410
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Height | 3 23/50 in |
Length | 3 3/20 in |
Depth | 3 3/20 in |
Width | 1 97/100 in |
Overall Height | 3.46 in |
Overall Length | 3.15 in |
Overall Width | 1.97 in |
Overall Depth | 3.15 in |
Details
Item | Clamp Kit |
Features | Clamp Kit |
For Use With | BW(TM) RigRat |
Sub-Brand | BW |
Series | BW RigRat |
Description
Clamp Kit, Product Type Clamp Kit, Series BW RigRat, Sub-Brand BW, Overall Depth 3.15 in, For Use With BW(TM) RigRat, Overall Height 3.46 in, Overall Length 3.15 in, Overall Width 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- JJ KELLER Handbook, Drug/Alcohol, English, PK10 (38797)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1155-RD_7X5 (U7-1155-RD_7X5)
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-10)
- Honeywell Gas Detection Accessories