Shop All Gas Detection Accessories
Honeywell
Kit
Mfr # W03-3042-000
Zoro # G701253405
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 81/100 in
- Width 11 81/100 in
- Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter
- Standards cETLus Certified
- Depth 11 81/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # W03-3042-000
- Zoro # G701253405
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Length | 11 81/100 in |
Width | 11 81/100 in |
Depth | 11 81/100 in |
Height | 15 7/20 in |
Overall Depth | 11.81 in |
Overall Length | 11.81 in |
Overall Width | 11.81 in |
Overall Height | 15.35 in |
Details
Features | Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter |
Standards | cETLus Certified |
For Use With | BW(TM) RigRat |
Item | Cage Kit |
Sub-Brand | BW |
Alert Type | Light, Sound, Vibration |
Series | BW RigRat |
For Gas Type | Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen Cyanide, Hydrogen Sulfide, LEL, NH3, Nitric Oxide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Volatile Organic Compounds |
Description
Cage Kit, Product Type Cage Kit, Series BW RigRat, Sub-Brand BW, Features Honeywell TouchPoint Plus Compatible, Input/Output Ports, Inert Mode That Prevents Alarm In Normal Ambient Air, Large, Easy-to-Read Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Rugged, Weatherproof Design, with Optional Protective Cage, Wireless Safety Perimeter, Overall Depth 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Cradle Charger 5 Way (CP-C01-5)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- Honeywell Gas Detection