Shop All Selector Switches
Honeywell
Key Switch, Off/On/Momentary Start
Mfr # 89165-01
Zoro # G4666015
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Dia. and Thread Size M22 x 1-1/2 in
- Switch Function Off/On/Momentary Start
- Terminals Pins
- Number of Connections 6
- DC Contact Rating 0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 89165-01
- Zoro # G4666015
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Stem Dia. and Thread Size | M22 x 1-1/2 in |
Stem Length | Variable |
Panel Cutout Diameter | 22 mm |
Details
Item | Key Switch |
Switch Function | Off/On/Momentary Start |
Terminals | Pins |
Number of Connections | 6 |
DC Contact Rating | 0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V |
Mounting Hole | 0.870 in dia |
Key Type | Flat |
Type | Panel Mount |
For Use With | MetriPak 280 |
Series | Key and Ignition Switches |
Key Code | 6896 |
Number of Positions | 3 |
Terminal Connection Type | Plug-In |
Switch Action | Maintained/Maintained/Momentary |
Key Switch Type | Flat |
Switch Function Configuration | Off/On/On |
Description
Key Switch, Number of Connections 6, Switch Function Off/On/Momentary Start, Pins Terminals, Mounting Hole 0.870 in dia, DC Contact Rating 0.01 A @ 12 V, 20 A @ 12 V, 8 A @ 24 V, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 in, Key Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- ALLEN TEL Cat 6 Patch Cable, 4 ft, Grey (AT1604-GY)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 100A, 250V AC (OT100)
- HONEYWELL Key Switch Off-On 20A 12VDC Quick Connect Terminals (89947-08)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1233)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- Honeywell Switches