Shop All Selector Switches
Honeywell
Key Switch Off-On 20A 12VDC Quick Connect Terminals
Mfr # 89947-08
Zoro # G4693096
original price:
$47.76
15% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating 10 A @ 24 V, 20 A @ 12 V, 4 A @ 48 V
- Switch Function Off/On
- Key Type Flat
- Stem Length Variable
- Terminals Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 89947-08
- Zoro # G4693096
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Stem Length | Variable |
Stem Dia. and Thread Size | M22 x 1-1/2 in |
Stem Diameter | 22 mm |
Stem Thread Size | 1 1/2 in |
Panel Cutout Diameter | 22 mm |
Details
Item | Key Switch |
DC Contact Rating | 10 A @ 24 V, 20 A @ 12 V, 4 A @ 48 V |
Switch Function | Off/On |
Key Type | Flat |
Terminals | Screw |
Number of Connections | 6 |
Mounting Hole | 0.870 in dia |
Type | Panel Mount |
For Use With | Screw |
Series | Key and Ignition Switches |
Switch Function Configuration | Off/On |
Switch Action | Maintained/Maintained |
Key Code | 6896 |
Key Switch Type | Flat |
Terminal Connection Type | Screw Terminal |
Number of Positions | 2 |
Description
Key Switch, Number of Connections 6, Switch Function Off/On, Screw Terminals, Mounting Hole 0.870 in dia, DC Contact Rating 10 A @ 24 V, 20 A @ 12 V, 4 A @ 48 V, Stem Length Variable, Stem Dia. and Thread Size M22 x 1-1/2 in, Key Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Loadbreak Switch 600Vac 20A Iec +Options (9421V1A30)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- HONEYWELL Key Switch Off-On-(On) 20A 12VDC Quick Connect Terminals (84829-08)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89697-01)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- Honeywell Switches