Shop All Currency Holders
This Product is Discontinued
Honeywell
Key Lock Deposit Bag with 2 Keys, 1.2 x 11.2 x 8.7, Vinyl, Navy Blue (Discontinued)
Mfr # 6505
Zoro # G300001988
This Product is Discontinued
Key Features
- Width 1.2"
- Color Navy Blue
- Material Vinyl
- Depth 11.2"
- Height 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 6505
- Zoro # G300001988
- UPC # 814113014843
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 1.2" |
Depth | 11.2" |
Height | 8.7" |
Details
Color | Navy Blue |
Material | Vinyl |
Weight | 0.725 lbs |
Description
Keep small objects secure when on the go in this sturdy vinyl zipper bag. Includes a key lock with two entry keys, a plastic ID card window located on the front and a cardstock ID card for labeling purposes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.