Shop All Key Cabinets
Honeywell
Key Cabinet, 0.12 cu ft, 2.9 lb, Black, Steel, 2.78 mm Thick
Mfr # 6106
Zoro # G7331418
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 8 51/64 in
- Outside Width 8 7/64 in
- Net Weight 2.9 lb
- Outside Depth 3 7/64 in
- Fire Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 6106
- Zoro # G7331418
- UPC # 814113016069
- Country of Origin China
- Category Key Cabinets
Dimensions
Outside Height | 8 51/64 in |
Outside Width | 8 7/64 in |
Outside Depth | 3 7/64 in |
Door Opening Height | 8-7/64 in |
Door Opening Width | 8-7/64 in |
Inside Width | 7 39/64 in |
Inside Depth | 3 in |
Inside Height | 9 39/64 in |
Description
Depositary Safe, Black, Net Weight 2.9 lb, Capacity 0.12 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Keyed, Number of Bolts 1, Outside Height 8 51/64 in, Outside Width 8 7/64 in, Outside Depth 3 7/64 in, Inside Height 9 39/64 in, Inside Width 7 39/64 in, Inside Depth 3 in, Door Opening Height 8-7/64 in, Door Opening Width 8-7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-628)
- RICHELIEU 2Pack 3in 76 mm Full Mortise Butt Hinge 14 Radius, OilRubbed Bronze (2820ORBB)
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- ZORO SELECT Badge Lanyard, Black, PK10 (25DU62)
- NEXEL Nexel Industries FWC43 1000 lbs Folding Wire Container; 20 x 32 x 21 in. (FWC43)
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- ADIROFFICE White Plastic Key Tags, PK180 (ADI689-30-6pk)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- Honeywell Key Cabinets