Shop All Key Cabinets
Honeywell
Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick
Mfr # 6105
Zoro # G7331381
original price:
$23.39
5% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 51/64 in
- Outside Width 6 19/64 in
- Net Weight 1.5 lb
- Outside Depth 3 7/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 6105
- Zoro # G7331381
- UPC # 814113016052
- Country of Origin China
- Category Key Cabinets
Dimensions
Outside Height | 7 51/64 in |
Outside Width | 6 19/64 in |
Outside Depth | 3 7/64 in |
Inside Width | 6 7/64 in |
Door Opening Height | 6-19/64 in |
Door Opening Width | 6-19/64 in |
Inside Height | 7 45/64 in |
Inside Depth | 2 51/64 in |
Description
Depositary Safe, Black, Net Weight 1.5 lb, Capacity 0.07 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Keyed, Number of Bolts 1, Outside Height 7 51/64 in, Outside Width 6 19/64 in, Outside Depth 3 7/64 in, Inside Height 7 45/64 in, Inside Width 6 7/64 in, Inside Depth 2 51/64 in, Door Opening Height 6-19/64 in, Door Opening Width 6-19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 039, Viton, 0.07 In., PK10 (U38871.006.0275)
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8405BF)
- KONG USA Snap Bronze Round "Trigger" Size 1 / 2 (368120000YK)
- MSI Braxton Grigia 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0534)
- HONEYWELL Key Cabinet, 0.12 cu ft, 2.9 lb, Black, Steel, 2.78 mm Thick (6106)
- C-LINE PRODUCTS Breakaway Lanyards, Blk, Swivel Hook, PK12 (89511)
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- LUCKY LINE Key Cap, Plastic, Orange, PK50 (16091)
- BLUE FLAME UNIV GAS VALV KEY ZNC 8"" (NKY.8.01)
- BARSKA 100 unit capacity Key Cabinet (AX13370)
- DETECTAPRO KeyholeTag, MetlDet, 1-3/4x11", Blue, PK1000 (KTAG17511BL)
- Honeywell Key Cabinets