Shop All Switch Accessories
Honeywell
J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L
Mfr # CPSzTB
Zoro # G4208522
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Included with 2CPS Series Limit Switch
- Length 7.75 in
- Includes Lock Nuts
- Length (Straight Wireway) 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CPSzTB
- Zoro # G4208522
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 7.75 in |
Length (Straight Wireway) | 7.75 in |
Overall Length | 7 3/4 in |
Details
Item | J Hook Turnbuckle |
Material | Carbon Steel |
For Use With | Mfr. No. 1CPS or 2CPS Series Limit Switch, Included with 2CPS Series Limit Switch |
Includes | Lock Nuts |
Compatible with Series | 1CPS, 2CCP, 2CPS |
Compatible Product Type | Cable Pull Safety Switches |
Product Type | J Hook Turnbuckle |
Description
J Hook Turnbuckle, Material Carbon Steel, Length 7.75 in, For Use With Mfr. No. 1CPS or 2CPS Series Limit Switch, Included with 2CPS Series Limit Switch, Includes Lock Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- HONEYWELL Tension Spring, Carbon Steel, 6 in. L (CPSZ1S)
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- HONEYWELL Cable Kit, Plastic Coated Steel, 200 ft. L (CLSZC5)
- HONEYWELL Pressure Switch Boot, 5000 Series, 150 psi (79380-00)
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- Honeywell Switch Accessories