Shop All Respirator Accessories
Honeywell North
Irritant Smoke Fit Test Kit
Mfr # 140090
Zoro # G3110287
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell 770040 Fit Test Kit
- Includes (6) Fit Test Tubes
- Standards NIOSH 42 CFR 84
- Number of Tests 6
- Fit Testing Protocol Irritant Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell North
- MFR # 140090
- Zoro # G3110287
- UPC # 797402005503
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Fit Testing Kit |
For Use With | Honeywell 770040 Fit Test Kit |
Includes | (6) Fit Test Tubes |
Standards | NIOSH 42 CFR 84 |
Number of Tests | 6 |
Fit Testing Protocol | Irritant Smoke |
Includes Hood | No |
Description
Fit Testing Kit, Irritant Smoke Fit Testing Protocol, For Use With Honeywell 770040 Fit Test Kit, Includes (6) Fit Test Tubes, Number of Tests 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- HAWS Strainer Assembly (6466)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- HONEYWELL NORTH Carry Bag, Half Mask Respirator (77BAG)
- HONEYWELL NORTH Headstrap (702009)
- HONEYWELL NORTH Locking Speech Diaphragm Nut (80855-H5)
- HONEYWELL NORTH Polycarbonate Lens (941802)
- HONEYWELL NORTH Spectacle Kit, Plastic (80100-H5)
- HONEYWELL NORTH Facepiece Lens (14901013)
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- Honeywell North Masks & Respiratory Protection