Shop All Sample Draw Pumps
Honeywell
Integral Motorized Pump Kit, Yellow
Mfr # M5-PUMP
Zoro # G6602425
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 14 Degrees to 104 Degrees F (-10 Degrees to +40 Degrees C)
- Power Source Battery
- Includes Spare Water Trap Filter, (3) Spare Particulate Filters, 1 ft Sample Probe with Hydrophobic Barrier (Water Trap) and Particulate Filters, 5 ft Sampling Tubing, Motorized Pump Cover
- For Use With GasAlert Micro 5, GasAlert Micro 5 IR, GasAlert Micro 5 PID
- Features Capacity to Draw Up to 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # M5-PUMP
- Zoro # G6602425
- Country of Origin Mexico
- Category Sample Draw Pumps
Dimensions
Probe Length | 1 ft |
Battery Size | AA |
Details
Item | Motorized Sample Draw Pump |
Temp. Range | 14 Degrees to 104 Degrees F (-10 Degrees to +40 Degrees C) |
Power Source | Battery |
Includes | Spare Water Trap Filter, (3) Spare Particulate Filters, 1 ft Sample Probe with Hydrophobic Barrier (Water Trap) and Particulate Filters, 5 ft Sampling Tubing, Motorized Pump Cover |
For Use With | GasAlert Micro 5, GasAlert Micro 5 IR, GasAlert Micro 5 PID |
Features | Capacity to Draw Up to 66 ft |
Green Environmental Attribute | Product is Rechargeable |
Product Type | Motorized Sample Draw Pump |
Operating Temperature - Minimum | 14 Degrees F |
Sub-Brand | BW |
Draw Capacity | 66 sq ft |
Includes Tubing | Yes |
Includes Batteries | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Series | GasAlertMicro 5 Series |
Flow Rate | Approximateky 350mL per Minute |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Battery, Includes Spare Water Trap Filter, (3) Spare Particulate Filters, 1 ft Sample Probe with Hydrophobic Barrier (Water Trap) and Particulate Filters, 5 ft Sampling Tubing, Motorized Pump Cover, Series GasAlertMicro 5 Series, Sub-Brand BW, Draw Capacity 66 sq ft, Features Capacity to Draw Up to 66 ft, For Use With GasAlert Micro 5, GasAlert Micro 5 IR, GasAlert Micro 5 PID, Probe Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (25704)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- 3M Safety Goggles, Clear Uncoated Lens, 334 Series, 10PK (40660-00000-10)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- Honeywell Gas Detection