Shop All First Aid Kits
This Product is Discontinued
Honeywell
Instant Cold Pack (Discontinued)
Mfr # 020667
Zoro # G1435147
This Product is Discontinued
Key Features
- Height 6"
- Glow-in-the-Dark No
- Header First Aid
- Width 5 1/4 in
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020667
- Zoro # G1435147
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6" |
Width | 5 1/4 in |
Length | 4 1/4 in |
Details
Glow-in-the-Dark | No |
Header | First Aid |
Waterproof | Yes |
Color | White |
Disposable | Yes |
Item | Instant Cold Pack |
Industry Type | Healthcare |
Description
Instant Cold Pack, Color White, Disposable Yes, Waterproof Yes, Length 4 1/4 in, Width 5 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.