Honeywell

Industrial Snap Action Switch, Leaf, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)


This Product is Discontinued
Shop for all Snap Action Switches

Key Features

  • Actuator Type - Snap Action Switch Leaf, Lever
  • AC Contact Rating - Snap Action Switch 15 A @ 240 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V
  • Contact Form- Switches SPDT
  • Lever Actuator Length - Snap Action Switch 1.95 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Lever Actuator Length - Snap Action Switch 1.95 in
Height - Snap Action Switch 1 in
Width - Snap Action Switch 2 in
Depth - Snap Action Switch 0.7 in
Actuator Length 1.95"
Mounting Dimension 1.00" Centers
Depth 0.7"
Height 1.0"
Length 2.0"
Mounting Dimension - Snap Action Switch 1.00 in Centers
Overall Depth 0.7 in
Overall Width 2 in
Overall Height 1 in
Lever Actuator Length 1.95 in

Description

Snap Action Switch, Leaf, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, DC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.95 in, Height - Snap Action Switch 1 in, Width - Snap Action Switch 2 in, Depth - Snap Action Switch 0.7 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series BZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products