Shop All Fan and Limit Controls
Honeywell
Immersion Temperature Probe
Mfr # 590-53AD33-104
Zoro # G8334697
original price:
$230.33
13% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -76 Degrees to 257 Degrees
- Probe Dia. 1/8 in
- Temp. Range (C) -60 Degrees C to 125 Degrees
- Probe Connection Type Bare Wire
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 590-53AD33-104
- Zoro # G8334697
- UPC # 784549457968
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Probe Dia. | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Probe Wire Length | 1 ft 6 in |
Probe Length | 1 in |
Wire Length | 18" |
Probe Diameter | 0.125 in |
Manufacturer Warranty Length | 1 yr |
Cable Length | 1 ft 6 in |
Probe Size | 1/8 in x 1 in |
Description
Immersion Temperature Probe, Bare Wire, Cable Length 1 ft 6 in, -76 Degrees to 257 Degrees F/-60 Degrees to 125 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9407-316)
- ALL-FILTERS 20X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (20202.11 4PK)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- HONEYWELL L4064B2236 Fan & Limit W/8" (L4064B2236)
- HONEYWELL L4064B2210 Fan & Limit W/11" (L4064B2210)
- HONEYWELL Th106 120/240V 2 Wire Spst 7 Day (TH106)
- HONEYWELL L4064B2228 Fan & Limit (L4064B2228)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- SUPCO Thermostat, 140 to 160, 1-7/16in.D, SPST (SHL511)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- Honeywell Fan and Limit Controls