Shop All Replacement Sensors
Honeywell
Hydrogen Sulfide Sensor
Mfr # C03-0907-001
Zoro # G3630850
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Sulfide
- Sensor Range 0 to 100 ppm
- Resolution 0.1 ppm
- For Use With AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
- Chemical Formula H2S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # C03-0907-001
- Zoro # G3630850
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Hydrogen Sulfide |
Sensor Range | 0 to 100 ppm |
Resolution | 0.1 ppm |
For Use With | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Item | Gas Detector Sensor |
Chemical Formula | H2S |
Sensor Type | Electrochemical |
Compatible Detector Manufacturer Part Number | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Operating Temperature - Maximum | 122 Degrees F |
Measurement Range | 0 to 100 ppm |
Sensor Life | 2 yr |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard S, ToxiRAE II, ToxiRAE Pro, VRAE |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard S, ToxiRAE II, ToxiRAE Pro, VRAE |
Gas Detected | Hydrogen Sulfide |
Sub-Brand | RAE |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard S, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- HONEYWELL NORTH Filter, Magenta, 5 PK (PA7HE)
- MAKITA Gloves, Cut Level 1, Nitrile, Small/Med (T-04117)
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- Honeywell Gas Detection