Shop All Replacement Sensors
Honeywell
Hydrogen Sensor
Mfr # C03-0981-000
Zoro # G3631060
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen
- Resolution 2 ppm
- For Use With AreaRAE Pro/Plus, Diffusion, MultiRAE Lite, ToxiRAE Pro
- Chemical Formula H2
- Operating Temperature - Minimum -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0981-000
- Zoro # G3631060
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Hydrogen |
Resolution | 2 ppm |
For Use With | AreaRAE Pro/Plus, Diffusion, MultiRAE Lite, ToxiRAE Pro |
Chemical Formula | H2 |
Item | Gas Detector Sensor |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Hydrogen |
Sensor Type | Electrochemical |
Sensor Life | 1 yr |
Compatible Detector Model/Series | AreaRAE Plus, AreaRAE Pro, MultiRAE Lite, ToxiRAE Pro |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Manufacturer Part Number | AreaRAE Pro/Plus, Diffusion, MultiRAE Lite, ToxiRAE Pro |
Sub-Brand | RAE |
Measurement Range | 0 to 1,000 ppm |
Series | AreaRAE Plus, AreaRAE Pro, MultiRAE Lite, ToxiRAE Pro |
Description
Gas Detector Sensor, Gas Detected Hydrogen, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE Lite, ToxiRAE Pro, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, Diffusion, MultiRAE Lite, ToxiRAE Pro, Sensor Life 1 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE Lite, ToxiRAE Pro, Sub-Brand RAE, Resolution 2 ppm, Operating Temperature - Maximum 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 8 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- AMERICAN PERMALIGHT Photoluminescent Green Exit Rigid PVC Sign, Non-Adhesive (600069)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR (G99CRBERXLWR)
- NMC Caution Hearing Protection Required In This Area Sign (C88RB)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- GFG Sensor, 0.5 Percent LEL, G450 Instruments (1450005)
- Honeywell Gas Detection