Shop All Replacement Sensors
Honeywell
Hydrogen Cyanide Sensor
Mfr # C03-0949-000
Zoro # G3630896
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Resolution 1 ppm
- For Use With AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro
- Chemical Formula HCN
- Sensor Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0949-000
- Zoro # G3630896
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Hydrogen Cyanide |
Resolution | 1 ppm |
For Use With | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Chemical Formula | HCN |
Item | Gas Detector Sensor |
Sensor Life | 2 yr |
Compatible Detector Manufacturer Part Number | AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Gas Detected | Hydrogen Cyanide |
Measurement Range | 0 to 50 ppm |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Sub-Brand | RAE |
Sensor Type | Electrochemical |
Description
Gas Detector Sensor, Gas Detected Hydrogen Cyanide, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number AreaRAE Pro/Plus, MultiRAE, ToxiRAE Pro, Sensor Life 2 yr, Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12 (483U12)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- JOMAC Heat Resist Gloves, White, Terry Cloth, PR (422-5-LS)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor (022-0902-000)
- Honeywell Replacement Sensors