Shop All Calibration Gas
Honeywell
Hydrogen Chloride, 10 ppm, Balance N2
Mfr # 610-1558-100
Zoro # G2481721
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Chloride
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Chloride 10 ppm
- Background Gas Nitrogen
- Container Type Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 610-1558-100
- Zoro # G2481721
- Country of Origin Multiple
- Category Calibration Gas
Details
Item | Calibration Gas |
Gas Name | Hydrogen Chloride |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Chloride 10 ppm |
Background Gas | Nitrogen |
Container Type | Cylinder |
Product Type | Calibration Gas |
CAS Number | 7647-01-0 |
Chemical Formula | HCl |
Gas Type | Hydrogen Chloride |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Hydrogen Chloride 10 ppm, Gas Type Hydrogen Chloride, Product Type Calibration Gas, Chemical Formula HCl, CAS Number 7647-01-0, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Portwest Rain Trousers, L (S441)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- Honeywell Gas Detection