Shop All Calibration Gas
Honeywell
Hydrogen, 500 ppm, Balance Air, 103L
Mfr # 1991-0159
Zoro # G8201404
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen
- Cylinder Capacity 103 L
- Gas Mixture Hydrogen 500 ppm
- Cylinder Height 13.6 in
- Background Gas Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1991-0159
- Zoro # G8201404
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 13.6 in |
Cylinder Diameter | 3.3 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Hydrogen 500 ppm |
Background Gas | Air |
For Use With | XNX/XCD/S3K |
Container Type | Cylinder |
CAS Number | 1333-74-0 |
Gas Type | Hydrogen |
Product Type | Calibration Gas |
Chemical Formula | H2 |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With XNX/XCD/S3K, Gas Mixture Hydrogen 500 ppm, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L1)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (T5900LTKSHS)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-150)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- Honeywell Gas Detection