Shop All Humidifiers
Honeywell Home
Humidifier, Duct or Remote, 4,000 sq. ft., Steam, White
Mfr # HM750A1000/U
Zoro # G7238520
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC, 240 V AC
- Drain Type Gravity Drain
- Color White
- Depth 7 in
- Height 20 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Home
- MFR # HM750A1000/U
- Zoro # G7238520
- UPC # 85267929189
- Country of Origin Canada
- Category Humidifiers
Dimensions
Depth | 7 in |
Height | 20 13/16 in |
Width | 10 in |
Overall HxWxD | 20 13/16 in x 10 in 7 in |
For Plenum Opening Diameter | 1 in |
Overall Width | 10 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 20 13/16 in |
Overall Depth | 7 in |
Description
Steam Humidifier,120/240V AC,22gal,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- HONEYWELL HOME ELECTRIC HEAT THERMOSTAT SPST, BIMETAL SN (T498A1810)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- ROBERTSHAW Indin Stem Adapter (40-029)
- HONEYWELL HOME Furnace Humidifier, 3,000 sq. ft., Fan Powered, Gray (HE300A1005)
- HONEYWELL HOME Furnace Humidifier, 2,500 sq. ft., Drain Bypass, Gray (HE250A1005)
- HONEYWELL HOME Furnace Humidifier, 2,500 sq. ft., Drain Bypass, Gray (HE200A1000)
- HONEYWELL HOME Furnace Humidifier, 2,000 sq. ft., Drain Bypass, Gray (HE100A1000)
- HONEYWELL HOME Furnace Humidifier, 2,000 sq. ft., Drain Bypass, Gray (HE150A1005)
- COMFORT ZONE HUMIDIFER ULTRASONIC .6 GAL (CZHD24)
- HONEYWELL Filter Free Ultrasonic Cool Mist Humidifier, 1.25 gal, 8.8 x 8.8 x 13.2, Black (HUL430B)
- Honeywell Home Humidifiers