Shop All Safety Glasses
Honeywell Howard Leight
XV100 Series Protective Eyewear Uncoated Clear
Mfr # XV107
Zoro # G800911114
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear | Gray | Silver Mirror
- Frame Color Clear Frosted | Gray Frosted
- Lens Coating Uncoated, HC, Uvextra® AF
- Temple Style Spatula
- Features Great protection and comfort at an affordable price.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # XV107
- Zoro # G800911114
- UPC # 40025001989
- Country of Origin Unknown
- Category Safety Glasses
Details
Lens Color | Clear | Gray | Silver Mirror |
Frame Color | Clear Frosted | Gray Frosted |
Lens Coating | Uncoated, HC, Uvextra® AF |
Temple Style | Spatula |
Features | Great protection and comfort at an affordable price. |
Arm Tip Type | Spatula |
Description
Howard Leight XV100 Series Safety Eyewear feature ratcheting temples that adjust lens inclination by up to 15 degrees for a customized fit. The sleek temples feature an aggressive wrap-around design, providing a secure fit with minimal tension. Padded temple tips cushion the delicate areas above and behind the ear providing a secure, comfortable fit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Anti-Fog (250460226)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- ABUS Lockout Padlock, KA, Red, 3"H (74LB/40 KA RED)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31003-02)
- MAGID Safety Glasses, Clear Antifog Coating (Y50BKAFC)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (A1302)
- KLEENGUARD Safety Glasses, Clear Scratch-Resistant (14480)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DZ116-2.0-G2)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- Honeywell Howard Leight Eye Protection