Shop All Ear Plugs
Honeywell Howard Leight
X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 200 PK
Mfr # XTR-1
Zoro # G0335787
product price: $32.99
/pk 200, $0.16/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
- Noise Reduction Rating NRR 32 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # XTR-1
- Zoro # G0335787
- UPC # 033552011644
- Country of Origin United States
- Category Ear Plugs
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Series X-TREME, Standards USA - EPA Certified, Pairs per Package 200, Earplug Color Orange, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop No Pedestrians Sign, 18" W, 18" H, English, Plastic, Red, White (476N14)
- SIGNMISSION OSHA Decal, Hard Hats Glasses Shoes Required Beyond Thi, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-CS-D-710-L-19183)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- ULTRATECH Catch Basin Insert, Black, 4" H, 15" L (9376)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 100 PK (XTR-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Blue, 200 Pairs (340-4017)
- Honeywell Howard Leight Ear Plugs