Shop All Ear Plugs
Honeywell Howard Leight
TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK
Mfr # TFT-POD-30
Zoro # G6375797
product price: $85.99
/pk 100, $0.86/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series TrustFit Trak
- Ear Plug Shape Pod
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # TFT-POD-30
- Zoro # G6375797
- UPC # 033552022596
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Earplug Size | Universal |
Size | Universal |
Description
Ear Plug, Noise Reduction Rating 29 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Band Color Blue, Series TrustFit Trak, Cord Material Metal, Band Material Metal, Cord Color Blue, Standards Canada Class A(L), Pairs per Package 100, Earplug Color Blue, Metal Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on White (TZE211)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1218-RA_14X10 (U4-1218-RA_14X10)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4023-L (9))
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-1)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Disposable 30, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- Honeywell Howard Leight Hearing Protection