Shop All Ear Plugs
Honeywell Howard Leight
TRUSTFIT POD EARPLUGS, 28 DB NOISE REDUCTION, POD, REUSABLE, CORDED DESIGN
Mfr # TRUSTFITPOD-30
Zoro # G708851208
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # TRUSTFITPOD-30
- Zoro # G708851208
- UPC # 33552021480
- Country of Origin United States
- Category Ear Plugs
Description
Howard Leight by Honeywell Earplugs, Series: TrustFit Pod, Corded Design Type, 28 dB Noise Reduction, Pod Shape, Universal Size, Orange Plug, Polyurethane Foam Plug, Yellow Cord, TPE Cord, Specifications Met: ANSI S3.19-1974, Canada Class BL, EN-24869-1:1993/352-2:1993, EU-2003/10/EC, EU-89/686/EEC, ISO 9001:2008, NOHSC: 1007 2000, OSHA 29 CFR 1910.95, Z94.2-1994, Reusable.Research shows that half of all industrial workers experience progressive, long term hearing loss - in part because many workers struggle to fit their earplugs for proper hearing protection. The Honeywell Howard Leight TrustFit pod earplugs are designed with an ergonomic stem and dimpled foam tip so they are easy to fully insert and remove without picking up dirt from workers' fingers and comfortable to wear during the work day. TrustFit pod push-in foam earplugs provide effective NRR 28 dB, Canada class AL hearing protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 18/25 in Thick (CM36S1)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30R)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 100 PK (XTR-30)
- HONEYWELL HOWARD LEIGHT Quiet(R) Reusable Foam Ear Plugs, Bell Shape, 26, Orange, 5 PK (QD-5-30)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT Reusable Ear Plugs, 27, 100 PK (FUS30-HP)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- Honeywell Howard Leight Ear Plugs