Shop All Ear Plugs
Honeywell Howard Leight
TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK
Mfr # TF-PLUS-1
Zoro # G6375812
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TrustFit Plus
- Ear Plug Shape Bell
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # TF-PLUS-1
- Zoro # G6375812
- UPC # 033552022527
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Earplug Size | Universal |
Size | Universal |
Description
Ear Plug, Noise Reduction Rating 31 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Earplug Pair Pack Type Plastic Bag, Series TrustFit Plus, Standards Canada Class A(L), Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PD)
- GLOVE GUARD 1940 Dual Small End clip, Green (1940GN)
- NORCO Calibration Gas Cylinder, 103L (J1016200PN)
- ZORO SELECT Replacement Headband, Black, PK12 (2KE72)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- HONEYWELL HOWARD LEIGHT SmartFit(R) Reusable Vinyl Ear Plugs, Flanged Shape, 25, Orange, 100 PK (SMF-30W-P)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- HONEYWELL HOWARD LEIGHT MAX Ear Plugs, 100PK (HNG208)
- EAR Classic Econopack Cordedplug (247-311-1081)
- Honeywell Howard Leight Ear Plugs