Shop All Ear Plugs
Honeywell Howard Leight
T-Shape Shape, Yellow and Pink, 200 PK
Mfr # LL-LS4
Zoro # G902696568
original price:
$50.99
16% off
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Uncorded †Polycord †Cotton Cord
- Earplug Shape T-Shape
- Color Yellow and Pink
- Earplug Color Yellow and Pink
- Height 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # LL-LS4
- Zoro # G902696568
- UPC # 33552021995
- Country of Origin United States
- Category Ear Plugs
Dimensions
Height | 1.7 |
Width | 8.2 |
Outside Diameter | 0.45 |
Length | 11.2 |
Details
Cord Options | Uncorded †Polycord †Cotton Cord |
Earplug Shape | T-Shape |
Color | Yellow and Pink |
Earplug Color | Yellow and Pink |
Description
Refill your earplug dispenser with these self-adjusting earplugs that conform to fit almost any ear canal. Laser Lite earplugs Refill Bag contains 200 pair of earplugs with a 32dB NRR.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- NMC Placard Kits (NFPK7)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (MK-296)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT MAX1D Leight Source 500 Earplug Dispenser Refill, 500 Pairs, 2000PK (MAX-1-D)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27, Blue, 50 PK (AS-30W)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Blue, 200 Pairs (340-4017)
- Honeywell Howard Leight Hearing Protection