Shop All Earmuffs
Honeywell Howard Leight
Sync Stereo Earmuff with Audio Input Jack, Black
Mfr # 1030110
Zoro # G608610370
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ear Plug Size One size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # 1030110
- Zoro # G608610370
- UPC # 7312550301104
- Country of Origin China
- Category Earmuffs
Dimensions
Ear Plug Size | One size |
Details
Color | Black |
Description
Volume Management Technology manages output volume from portable audio devices at 82 dBA. Provides ideal protection from most low to medium hazardous noise levels. No batteries required - just plug in and go. Includes 3.5mm input cable, plugs into most MP3 players, mobile phones, and other personal audio devices. Technologically advanced acoustical bass chamber enhances bass sounds that are typically sacrificed in a stereo earmuff. Balanced sound across frequencies eliminates the need to crank up the volume. On-par sound quality of many professional and high-end personal stereo headphones. Sleek diamond pattern headband looks cool, easy to clean. Reinforced fork slides with handholds for easy and comfortable fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 1 PR (6AC97)
- BRADY Lockout Padlock, Al, Red, Key Different, PK6 (ALU-RED-38ST-KD6PK)
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 25 dB, VeriShield (1035186-VS)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 30 dB, VeriShield (1035187-VS)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 28 dB, VeriShield, Black (1035116-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 29 dB, VeriShield (1035195-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 21 dB, VeriShield, Black (1035118-VS)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- Honeywell Howard Leight Earmuffs