Shop All Ear Plugs
Honeywell Howard Leight
Super Leight(TM) Disposable Foam Ear Plugs, Contoured Shape, 30 dB, Pink, 14 PK
Mfr # R-01757
Zoro # G3590277
product price: $5.49
/pk 14, $0.39/ea
Sold in multiples of 6 for $32.94
$32.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Pairs Per Package 14
- Earplug Shape Contoured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # R-01757
- Zoro # G3590277
- Country of Origin United States
- Category Ear Plugs
Dimensions
Earplug Size | Universal |
Details
Item | Ear Plugs |
Reusability | Disposable |
Earplug Material | Foam |
Cord Options | Uncorded |
Pairs Per Package | 14 |
Earplug Shape | Contoured |
Noise Reduction Rating | 30 dB |
Earplug Color | Pink |
Series | Super Leight(TM) |
Includes | (1) Carrying Case |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Reusability Disposable, Earplug Size Universal, Earplug Material Foam, Includes Carrying Case, Pairs per Package 14, Earplug Color Pink, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (130S0310CH)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (19261L)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152315)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 5 Pairs (LL-5-30)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Disposable 30, 200 PK (FF-1)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (LL-1)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 50 PK (AS-30W)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (FUS30S-HP)
- Honeywell Howard Leight Ear Plugs