Shop All Ear Plugs
Honeywell Howard Leight
SMARTFIT EARPLUGS, 25 DB NOISE REDUCTION, 3-FLANGE, SPECIFICATIONS MET: ANSI S3.19-1974/S12.6/1997,
Mfr # SMF-30W-P
Zoro # G908858243
product price: $1.99
/ea
Sold in multiples of 500 for $995.00
$995.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # SMF-30W-P
- Zoro # G908858243
- UPC # 33552013488
- Country of Origin Mexico
- Category Ear Plugs
Description
Howard Leight by Honeywell Earplugs, Series: SmartFit, Corded Design Type, 25 dB Noise Reduction, 3-Flange Shape, Orange Plug, TPE Plug, White Cord, Cotton Cord, Specifications Met: ANSI S3.19-1974/S12.6/1997, OSHA 29 CFR 1910.95, Z94.2-1994, EU 2003/10/EC, EU 89/686/EEC, EN 352-2:2002, NOHSC 1007 2000, ISO 9001:2008, Reusable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- ACCUFORM Accuform Lockout, Stopout 120/240 Circuit Breaker Lockout, Single Pole (KDD160)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- PLUGFONES EARPLUG TRUE WIRLS 22DEC (PSD-BRBB)
- Honeywell Howard Leight Ear Plugs