Shop All Ear Plugs
Honeywell Howard Leight
Reusable Uncorded Earplug, 27, 500 PK
Mfr # AS-1
Zoro # G805347420
product price: $700.99
/pk 500, $1.40/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Reusable
- Noise Reduction Rating 27
- Earplug Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # AS-1
- Zoro # G805347420
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Earplug Size | One Size Fits All |
Details
Reusability | Reusable |
Item | Uncorded Earplug |
Noise Reduction Rating | 27 |
Description
Uncorded Earplug, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Foam Uncorded Earplugs, Contoured-T Shape, 32 dB, Magenta/Yellow, 5 Pairs (LL-5)
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box (MXM-5-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- HONEYWELL HOWARD LEIGHT Reusable 26, 100 PK (QD1)
- HONEYWELL ENVIRONMENTAL HowardLeig, Dpas-30w Airsoft Multiple-Use Earplugs, 27nrr, White Nylon Cord, Be, 100 Pairs (DPAS30W)
- Honeywell Howard Leight Hearing Protection