Shop All Ear Plugs
Honeywell Howard Leight
Reusable Ear Plugs, 27, 100 PK
Mfr # FUS30-HP
Zoro # G7516250
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 27 dB
- Cord Options Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # FUS30-HP
- Zoro # G7516250
- UPC # 33552001140
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Details
Ear Plug Shape | Flanged |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 27 dB |
Cord Options | Corded |
Noise Reduction Rating | 27 |
Color | Blue |
Pairs Per Package | 100 |
Description
Howard Leight® by Honeywell FUS30 HP Fusion Multiple-Use Earplugs, Reg, 27NRR, Corded, BE/WE, 100 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Bib Overall, Green, 2XL (7105000)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size 2XL, 42 in Length (5AD18)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXXL)
- TRACMATES Antislip Footwear, M, PR (TRAC88802M)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30, Green, 5 PK (LPF-5-30)
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 32, 200 PK (LL-1)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-1)
- HONEYWELL HOWARD LEIGHT Reusable 26, 100 PK (QD1)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, 29 dB, Yellow, 50 PK (393-2003-50)
- Honeywell Howard Leight Ear Plugs