Shop All Ear Plugs
Honeywell Howard Leight
Reusable Ear Plugs, 26, 100 PK
Mfr # QD30
Zoro # G405674513
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape 26 dB
- Reusability Reusable
- Noise Reduction Rating NRR 26 dB
- Noise Reduction Rating 26
- Color Orange/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # QD30
- Zoro # G405674513
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Details
Ear Plug Shape | 26 dB |
Reusability | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 26 dB |
Noise Reduction Rating | 26 |
Color | Orange/Blue |
Weight | 1.21 lbs |
Material | Molded Rubberized Foam/Plastic |
Corded/Banded | Corded |
Description
Reusable plugs provide superior protection and exceptional all-day wearing comfort. Aural canal-inspired shape ensures consistent attenuation and a secure low-pressure fit. Smooth, non-irritating rubberized foam skin is easy to clean with soap and water. Patented "no-roll" design and built-in stem enable easy insertion and removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Vest, Blue, 4XL (6667)
- C-LINE PRODUCTS Name Tents w/Holder, Inkjet/Laser, Plastic, 8-1/2"x11", 25/BX, CL PK (CLI87597)
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, Large, Orange (302-0702Z-OR/L)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- HONEYWELL HOWARD LEIGHT Reusable 27, 100 PK (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 200 PK (LPF-1)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 200 PK (XTR-1)
- HONEYWELL HOWARD LEIGHT Max-30 Disposable Corded Earplugs, Foam, Bell Shape, NRR 33 dB, Coral, 5 Pairs/Box (MXM-5-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- Honeywell Howard Leight Ear Plugs