Shop All Ear Plugs
Honeywell Howard Leight
Reusable 27, 100 PK
Mfr # FUS30S-HP
Zoro # G403665971
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Reusable
- Cord Options Corded
- Noise Reduction Rating 27
- Features Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # FUS30S-HP
- Zoro # G403665971
- UPC # 33552001164
- Country of Origin Mexico
- Category Ear Plugs
Details
Reusability | Reusable |
Cord Options | Corded |
Noise Reduction Rating | 27 |
Features | Green/White |
Description
Multi-use plugs fuse great noise protection performance with all-day wearing comfort. Patented SoftFlange design securely seals off your ear canal without subjecting you to unpleasant pressure. FlexiFirm stem core simplifies insertion and removal. Detachable fabric cord provides extra versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 2000 PK (LL-1-D)
- HONEYWELL HOWARD LEIGHT Super Leight(TM) Disposable Foam Ear Plugs, Contoured Shape, 30 dB, Pink, 14 PK (R-01757)
- Honeywell Howard Leight Hearing Protection