Shop All Ear Plugs
Honeywell Howard Leight
Reusable 27, 100 PK
Mfr # DPAS-30W
Zoro # G203665928
product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Reusability Reusable
- Noise Reduction Rating NRR 27 dB
- Cord Options Corded
- Noise Reduction Rating 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # DPAS-30W
- Zoro # G203665928
- UPC # 33552001003
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Flanged |
Reusability | Reusable |
Noise Reduction Rating NRR | 27 dB |
Cord Options | Corded |
Noise Reduction Rating | 27 |
Color | Blue |
Features | White Nylon Cords |
Ear Plug Material | Molded Rubberized Foam |
Description
Excellent noise attenuation meets exceptional in-ear comfort. Advanced air-pocket design and internal interlocking fins create a noise-blocking barrier that ensures optimal protection. Four-flange profile provides a soft, low-pressure yet solid, slip-free ear canal seal - eliminating that tight "plugged-up" feeling. Tapered shape and firm stem enable easy insertion and removal. AirSoft provides that highest attenuation in multiple-use earplugs at 27 NRR.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D28 (478D28)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-1)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- HONEYWELL HOWARD LEIGHT SmartFit(R) Reusable Vinyl Ear Plugs, Flanged Shape, 25, Orange, 100 PK (SMF-30W-P)
- MOLDEX Moldex Jazz Band Hearing Band (6506)
- Honeywell Howard Leight Hearing Protection