Shop All Ear Plugs
Honeywell Howard Leight
Reusable 26, 100 PK
Mfr # QD1
Zoro # G608621123
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Reusable
- Noise Reduction Rating 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Howard Leight
- MFR # QD1
- Zoro # G608621123
- UPC # 33552005612
- Country of Origin Mexico
- Category Ear Plugs
Details
Reusability | Reusable |
Noise Reduction Rating | 26 |
Description
Howard Leight Quiet Multiple-Use Earplugs feature a patented no-role design that is easy to handle and fit. The contoured shape comfortably matches contours of the ear canalThe smooth, non-irritating skin provides all-day comfort and is easy to clean for long-term use The built-in insertion stem makes insertion quick and easy Recommended Industries/Use includes chemical, manufacturing, medical, mining, municipal services, pharmaceutical and transportation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Disposable Solo Ultra 980 Gloves, 8 mil Palm, Nitrile, Powder-Free, 8, 100 PK, Blue (980)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ2)
- ENPAC DRM HNDLR ACC COVER FOR POLLY DOLLY (5300-TARP)
- HONEYWELL HOWARD LEIGHT Max30 Max Disposable Foam Corded Earplugs, 100 Pairs, 100PK (MAX-30)
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- HONEYWELL HOWARD LEIGHT Quiet Bands Hearing Protector (QB1HYG)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Blue, 100 Pairs (FUS30-HP)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- HONEYWELL NORTH Howard Leight LL1D Laser Lite Ear Plugs, Disposable, NRR 32, Uncorded, 500 PairsBox (LL-1-D)
- Honeywell Howard Leight Ear Plugs