Shop All Ear Plugs
Honeywell Howard Leight
Reusable 25, 100 PK
Mfr # SMF-30
Zoro # G903665914
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Flanged
- Reusability Reusable
- Noise Reduction Rating NRR 25 dB
- Cord Options Corded
- Noise Reduction Rating 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Howard Leight
- MFR # SMF-30
- Zoro # G903665914
- UPC # 33552011026
- Country of Origin Mexico
- Category Ear Plugs
Dimensions
Ear Plug Size | One Size Fits All |
Earplug Size | One Size Fits All |
Details
Ear Plug Shape | Flanged |
Reusability | Reusable |
Noise Reduction Rating NRR | 25 dB |
Cord Options | Corded |
Noise Reduction Rating | 25 |
Color | Orange |
Ear Plug Material | CMT Polymer |
Description
Get smart: a truly tailored fit ensures superior comfort. Embedded Conforming Material Technology senses body heat to conform precisely to the wearer's ear canal shape and size. Three-flange tip creates an excellent noise-protection barrier. Fit-almost-everyone system enables one-product, one-order inventory control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Ambidextrous, Black (3RXU2)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Bacteriostatic Additive Bottle (S90322)
- GLOBE SCIENTIFIC Labeling Tape Dispenser, Handheld, Plastic, for 500" (LT-DISHAND)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SMF-30BU)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (QD1)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- 3M 3M„¢ E-A-R„¢ Classic„¢ Foam Earplugs, Uncorded, 310-1060, 30 Pairs (7000127206)
- Honeywell Howard Leight Hearing Protection